Beli Switch Gigabit 16 Port di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Totolink 16-Port Gigabit Unmanaged Switch
    Mulai

    Rp1.199.900

    Totolink 16-Port Gigabit Unmanaged Switch
    Deskripsi:
    16-Port Gigabit Unmanaged Switch16 port negosiasi RJ-45 10/100 / 1000Mbps otomatis. IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, standar IEEE 802.3x. Mudah Memperluas Jaringan dengan Kecepatan Gigabit
    atribut:
    • Interface: 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIX)
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Power Supply (V): AC 100-240
    • Dimensions (LxWxH) (mm): 440x160x44.6
    • LED Indicator: Power, Link/Activity
    • MAC Address Learning: Auto-learning, Auto update
    • Backup Bandwidth (Gbps): 32
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • Mac Address Table: 8K
    • Transfer Method: Store and Forward
  2. Totolink 16-Port Gigabit Destkop/Rackmount Switch
    Mulai

    Rp1.199.900

    Totolink 16-Port Gigabit Destkop/Rackmount Switch
    Deskripsi:
    SG16D is a 16-port intelligent high-performancegigabit switch installed on a desktop/rack type.The SG16D is designed specifically for applicationssuch as diskless systems, network cloning, etc.It passes 16 Gigabit RJ-45 ports in full duplexThe full bandwidth of 2000Mbps is provided inworking mode, which can transfer large files at high speed.It is an ideal choice for workgroup or departmental networks.In addition, it supports easy-to-view LED indicators for cableinstallation and normal operation diagnosis.16 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernetports support wire-speed forwarding, automatic MDI/MDIXand auto-negotiation, without worrying about the cable type,just plug and play.Make the SG16D a high-performance solution for your business network.Package Contents:SG16D Desktop Switch, Power Adapter, Quick Installation Guide
    atribut:
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto-aging
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable (100m, max), EIA/TIA-568 100Ω STP (100m max.), 100BASE-TX: UTP Cat 5, 5e cable (100m max.), EIA/TIA-568 100Ω STP (100m max.), 1000BASE-TX: UTP Cat 5, 5e cable (100m max.)
    • Power Supply (V): AC 100-240
    • Transmission Method: Store and Forward
    • Backup Bandwidth (Gbps): 32
    • Dimensions (LxWxH) (mm): 294x180x44
    • Interface: 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx)
    • LED Indicator: 1x Power, Link/Activity
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
  3. Netgear 16-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp979.900

    Netgear 16-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Maximum Power Consumption (W): 11.8
  4. Totolink 24-Port Gigabit Multi-Function Switch
    Mulai

    Rp1.399.900

    Totolink 24-Port Gigabit Multi-Function Switch
    Deskripsi:
    SG24 is a 24-port unmanaged switch.It is a smart high performance gigabit switch that provides an idealsolution for workgroup or department Gigabit applications.With 24 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernet ports,this switch can provide full bandwidth up to 2000Mbps in full duplex mode.Also it supports easy-to-view LED indicators for cable installation and normaloperational diagnostics. It can be installed on desktop or in rack-mount.Package Contents:SG24 Gigabit Switch, Quick Installation Guide, Power Cord, Brackets, Rubber Feet, Screws
    atribut:
    • Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: 1,22 Port Isolation, 23-24 Port Uplink.
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto update
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Power Supply (V): AC 100-240
    • Dimensions (LxWxH) (mm): 440x180x44
    • Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • LED Indicator: 1x Power, Link/Act (1~24), M1~M4
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Switching Capacity (Gbps): 48
    • Transmission Method: Store and Forward
  5. tp-link 16Port Gigabit Smart Switch with 2 SFP Slots
    Mulai

    Rp2.699.900

    tp-link 16Port Gigabit Smart Switch with 2 SFP Slots
    Deskripsi:
    Full Gigabit Ports: 16× gigabit RJ45 ports and 2× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 16× 10/100/1000 Mbps RJ45 Ports• 2× Gigabit SFP Slots
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): 41.97r
    • Packet Forwarding Rate (Mpps): 26.8
    • Maximum Power Consumption (W): 12.3 (220V/50Hz)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  6. Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp4.499.900

    Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Number of Ports: 24
    • MAC Table Size: 8K
  7. Totolink 8-Port Gigabit Destkop Switch
    Mulai

    Rp349.900

    Totolink 8-Port Gigabit Destkop Switch
    Deskripsi:
    S808G is a Gigabit Desktop Switch that enablesyou to upgrade your network to gigabit Ethernet.With full gigabit ports and compact design,S808G not only increases the speed ofyour network server, but also make Gigabit tothe desktop a reality.Generally, S808G is a high performance solution foryour home or office network.Package Contents:S808G Desktop Switch x1, Power Adapter, Quick Installation Guide x1
    atribut:
    • MAC Address Learning: Auto-learning, auto-aging
    • Mac Address Table: 4K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Transmission Method: Store and forward
    • Backup Bandwidth (Gbps): 16
    • LED: 1x Power, 8x LANs
    • Dimensions (LxWxH) (mm): 132x75x25
    • Interface: 8x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • Power Supply (V/A): DC 9/0.5
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
  8. PROLiNK Gigabit Ethernet Switch 24-Port
    Mulai

    Rp1.799.900

    PROLiNK Gigabit Ethernet Switch 24-Port
    Deskripsi:
    Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 24
  9. PROLiNK Gigabit PoE Switch 8-Port
    Mulai

    Rp2.099.900

    PROLiNK Gigabit PoE Switch 8-Port
    Deskripsi:
    Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 8
    • Switching Capacity: Up to 16G
    • Power Supply (W): 150
  10. Linksys 5-Port Business Desktop Gigabit Switch
    Mulai

    Rp649.900

    Linksys 5-Port Business Desktop Gigabit Switch
    Deskripsi:
    -Wired connection speed Up to 1000Mbps-5 or 8 Gigabit Ethernet auto-sensing ports-Power-saving features-Easy plug and play connection
    atribut:
    • Standards: IEEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az
    • Number of Ports (Gigabit): 5
    • MAC Address Table Size: 2000 entries
    • Speed: 10/100/1000
    • Bandwidth: 10Gbps (non-blocking)
    • Quality of Service: 802.1p and DSCP
    • Enclosure Type: Metal
    • Mounting: Wall Mount
    • Operating Temperature (°C): 0 to 50
    • Power (V/A): 12/0.5
    • Power Saving: Cable connected detection Sleep mode
    • Power Supply: External
    • Status LEDs: Link and activity indicators
    • Storage Temperature (°C): -40 to 70
    • Unit Dimension (mm): 120x88x26
    • Unite Weight (kg): 0.252
    • fan: None
  11. Totolink 24-Port Gigabit Destkop/Rackmount Switch
    Mulai

    Rp1.299.900

    Totolink 24-Port Gigabit Destkop/Rackmount Switch
    Deskripsi:
    SG24D is a Gigabit Desktop/Rackmount Switch that specially designed for applications like diskless system, network-clone etc.With 24 Gigabit RJ-45 ports, SG24D allows large file transferring at high speed.All ports supports wire-speed forwarding, auto MDI/MDIX and Auto Negotiation, no need to worry about cable type, simply plug and play.Moreover, one slide switch is provided for four different working modes switching, making SG24D a high performance solution for your business network.Package Contents:SG24D Desktop Switch, Power Adapter, Quick Installation Guide
    atribut:
    • Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: Port Isolation
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto update
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Power Supply (V): AC 100-240
    • Backup Bandwidth (Gbps): 48
    • Dimensions (LxWxH) (mm): 294x180x44
    • Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • LED Indicator: 1x Power, Link/Act (1~24), M1~M4
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Transmission Method: Store and Forward
  12. tp-link 8Port Gigabit Smart Switch
    Mulai

    Rp1.099.900

    tp-link 8Port Gigabit Smart Switch
    Deskripsi:
    Gigabit Ethernet connections on all ports provide full speed of data transferringIntegrated security strategy including 802.1Q VLAN, ACL, Port Security and Storm control help protect LAN area investmentL2/L3/L4 QoS and IGMP snooping optimize voice and video applicationsWEB/CLI managed modes, SNMP, RMON bring abundant management featuresInnovative energy-efficient technology saves up to 65% of power consumption
    atribut:
    • Interface: 8 10/100/1000Mbps RJ45 Ports(Auto-Negotiation/Auto MDI/MDIX)
    • System Requirements: Microsoft® Windows® 98SE, NT, 2000, XP, Vista™ or Windows 7, MAC® OS, NetWare®, UNIX® or Linux.
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 8.2x4.9x1.0 (209x126x26mm)
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab,IEEE 802.3ad, IEEE 802.3x, IEEE 802.1d, IEEE 802.1s,IEEE 802.1w, IEEE 802.1q, IEEE 802.1p, IEEE 802.1x
    • Packet Forwarding Rate (Mpps): 11.9
    • Bandwidth/Backplane (Gbps): 16
    • Power Consumption (W): Maximum: 6.42 (220V/50Hz)
    • Power Supply (V/Hz): 100-240 AC/50-60External Power Adapter (Output: 12 DC/1A)
  13. tp-link 16Port 10-100 Mbps Plus 2Port Gb PoE+ Switch
    Mulai

    Rp2.599.900

    tp-link 16Port 10-100 Mbps Plus 2Port Gb PoE+ Switch
    Deskripsi:
    16× PoE+ 10/100 Mbps RJ45 ports, 2× Gigabit RJ45 ports, and 1× combo Gigabit SFP slot. High PoE power budget with up to 30 W for each PoE port and 150 W for all PoE ports.* Up to 250 m data and power transmission under extend mode specially designed for surveillance system.** Priority mode for ports 1–8 to guarantees the quality of sensitive applications like video monitor. Isolation Mode allows one-click client traffic separation for higher security and performance. Easy to use, with no configuration and installation needed.
    atribut:
    • Interface: • 16xPoE+ 10/100 Mbps RJ45 Ports• 2x10/100/1000 Mbps RJ45 Ports• 1xCombo Gigabit SFP Slot
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): • 43.34 (no PD connected)• 589.25 (with 150W PD connected)
    • Packet Forwarding Rate (Mpps): 5.36
    • Fan Quantity: 2
    • Maximum Power Consumption (W): 12.71 (220/50Hz. no PD connected), 172.8 (220/50Hz. with 150 W PD connected)
    • Power Supply (V/Hz): 100–240 AC/50-60
  14. tp-link 5-Port Gigabit Desktop Switch
    Mulai

    Rp189.900

    tp-link 5-Port Gigabit Desktop Switch
    atribut:
    • Standards and Protocols: IEEE 802.3i/802.3u/ 802.3ab/802.3x
    • Interface: 5x10/100/1000Mbps, Auto-Negotiation, Auto-MDI/MDIX Ports
    • Dimensions (inch): 3.5x2.8x0.9
    • Switching Capacity (Gbps): 10
    • Packet Forwarding Rate (Mpps): 7.4
    • External Power Supply: External Power Adapter (Output: 5VDC/0.6A)
    • Fan Quantity: Fanless
    • Maximum Heat Dissipation (BTU/hour): 12.6
    • Maximum Power Consumption (W): 3.7
    • Packet Buffer Memory (Mb): 1.5
  15. tp-link JetStream Smart Switch
    Mulai

    Rp1.499.900

    tp-link JetStream Smart Switch
    Deskripsi:
    JetStream 12-Port 10GBase-T Smart Switch with 4 10G SFP+ Slots. T1700X-16TS. - Equipped with 12 10GBase-T RJ45 Ports and 4 10G SFP+ Fiber Ports, providing 320Gbps Switching Capacity. - 10GBase-T Technology provides a cost-effective method for migrating from current network to 10G Ethernet by utilizing existing CAT5e/CAT6 short connections (up to 55m) and CAT6A/CAT7 connections (up to 100m). - L2+ feature, Static Routing help route internal traffic for more efficient use of network resources. - Advanced security features include IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, and Radius Authentication. - Comprehensive IPv6 support for management, QoS and ACL. - WEB/CLI managed modes, SNMP, RMON enhance management. - Dual Firmware Image improves reliability and up-time of your network.
Daftar Harga Switch Gigabit 16 Port Terbaru October 2026
Totolink 16-Port Gigabit Unmanaged SwitchRp1.199.900
Totolink 16-Port Gigabit Destkop/Rackmount SwitchRp1.199.900
Netgear 16-Port Gigabit Ethernet Unmanaged SwitchRp979.900
Totolink 24-Port Gigabit Multi-Function SwitchRp1.399.900
tp-link 16Port Gigabit Smart Switch with 2 SFP SlotsRp2.699.900
Netgear 24-Port Gigabit Ethernet Unmanaged SwitchRp4.499.900
Totolink 8-Port Gigabit Destkop SwitchRp349.900
PROLiNK Gigabit Ethernet Switch 24-PortRp1.799.900
PROLiNK Gigabit PoE Switch 8-PortRp2.099.900
Linksys 5-Port Business Desktop Gigabit SwitchRp649.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)